Hubbell Premise Wiring HLJB J-Bolt Kit, Black | Graybar Store
Hubbell Premise Wiring - J-Bolt Kit, Black - HLJB
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLJB
    SKU: 99521708
    $4.32
    Checking Pricing
         
    Additional Features:Modular System Easily Configured
    Color / Finish:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLJB
    • UNSPSC 39131703
    • Additional Features Modular System Easily Configured
    • Color / Finish Black
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, NEXTFRAME Ladder Rack, J-Bolt Kit
    Hubbell Premise Wiring Products, NEXTFRAME Ladder Rack, J-Bolt Kit