Hoffman (nVent) HLHEAT100 ATEX Heater, 100W, 120Vac | Graybar Store
     
Hoffman (nVent) - ATEX Heater, 100W, 120Vac - HLHEAT100
+ / - Hover over image to Zoom
Other Views

    ATEX Heater, 100W, 120Vac

    Manufacturer: Hoffman (nVent)
    Manufacturer #: HLHEAT100
    SKU: 25143074
    $831.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # HLHEAT100
    • Type Hazardous Location
    • UNSPSC 39121331
    Product Overview:
    Heater, ATEX 100Watt 120VAC, Bulletin HL (Hazardous location products)