Lutron HL3-T426-277-1-S Ballast, CFL Triple-Tube, Dimming, Hi-Lume Series, 26W, 1 Lamp, 277V Input | Graybar Store
     
Lutron - Ballast, CFL Triple-Tube, Dimming, Hi-Lume Series, 26W, 1 Lamp, 277V Input - HL3-T426-277-1-S
+ / - Hover over image to Zoom
Other Views

    Ballast, CFL Triple-Tube, Dimming, Hi-Lume Series, 26W, 1 Lamp, 277V Input

    Manufacturer: Lutron
    Manufacturer #: HL3-T426-277-1-S
    SKU: 22122583
    $181.56
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:26 W
    No. of Lamps:1
    Input Voltage:277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # HL3-T426-277-1-S
    • UNSPSC 39101901
    • Ballast Technology Dimming
    • Input Voltage 277 V
    • Lamp Type CFL Triple-Tube
    • Lamp Watts 26 W
    • No. of Lamps 1
    • Series Hi-Lume
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast