Greenlee HKL1232 Manual Hydraulic Crimping Tool, 12-Ton, 8 AWG to 750 MCM | Graybar Store
     
Greenlee - Manual Hydraulic Crimping Tool, 12-Ton, 8 AWG to 750 MCM - HKL1232
+ / - Hover over image to Zoom
Other Views

    Manual Hydraulic Crimping Tool, 12-Ton, 8 AWG to 750 MCM

    Manufacturer: Greenlee
    Manufacturer #: HKL1232
    SKU: 25106742
    $1,963.78
    Checking Pricing
         
    Capacity:8 AWG to 750 MCM
    Jaw Capacity (Inches):1.4 in.
    Operating Force:24000 lb.
    Product Includes:Molded Plastic Carrying Case
    Standard:C/US UL Listed
    Length:24-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # HKL1232
    • Type Manual Hydraulic
    • UNSPSC 27111518
    • Capacity 8 AWG to 750 MCM
    • Jaw Capacity (Inches) 1.4 in.
    • Length 24-1/4 in.
    • Product Includes Molded Plastic Carrying Case
    • Operating Force 24000 lb.
    • Standard C/US UL Listed
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Manual hydraulic crimping tool is used with 8 AWG to 750 MCM copper color-coded lugs and splices.
    12-Ton Manual Hydraulic Crimping Tool
    • Two-speed ram advances fast and shifts to lower speed to complete the crimp
    • Strong, lightweight fiberglass handles
    • Push button permits dies to be inserted and removed easily
    • The "C" style head has a 1.4" (32 mm) opening for easy placement on connectors
    • Tool is supplied in a durable, molded plastic carrying case
    • Accepts Greenlee KC12, KA12 and KD12 as well as Industry "U" style dies