Hubbell Wiring Device - Kellems HJMS03103 Mini-Quick SEOOW Jumper Cable, (3) 16 AWG Conductor, 3 ft. L | Graybar Store
     
Hubbell Wiring Device - Kellems - Mini-Quick SEOOW Jumper Cable, (3) 16 AWG Conductor, 3 ft. L - HJMS03103
+ / - Hover over image to Zoom
Other Views

    Mini-Quick SEOOW Jumper Cable, (3) 16 AWG Conductor, 3 ft. L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HJMS03103
    SKU: 99504806
    $70.26
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Diameter:.99 in.
    Insulation:SEOOW
    Standard:UL 2238 and UL 50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HJMS03103
    • Color Black
    • Application Quick Connect/Disconnect Signal and Control
    • Type Male/Female Straight Jumper Cable
    • UNSPSC 32151904
    • Brand Mini-Quick Signal and Control Devices
    • Conductor Material Copper
    • Temperature Rating -20 to 105°C
    • Standard UL 2238 and UL 50
    • Diameter .99 in.
    • Insulation SEOOW
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Signal and Control Products, Mini-QuickControl Connectors, Jumper, 3P, 16/3, 3'