Square D (Schneider Electric) HJL36150M74 PowerPact Motor Circuit Protector, 150A, 600V, H-Frame | Graybar Store
     
Square D (Schneider Electric) - PowerPact Motor Circuit Protector, 150A, 600V, H-Frame - HJL36150M74
+ / - Hover over image to Zoom
Other Views

    PowerPact Motor Circuit Protector, 150A, 600V, H-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36150M74
    SKU: 25095563
    $2,735.69
    Checking Pricing
         
    Amps:150A
    Interrupting Rating:25kA @ 600VAC-65kA @ 480VAC-100kA @ 240VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36150M74
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 150A
    • Interrupting Rating 25kA @ 600VAC-65kA @ 480VAC-100kA @ 240VAC,600VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOTOR CIRCUIT PROTECTOR 600V 150A,150 A,50/60 Hz,600 V AC,H-frame,Motor Circuit Protector,Motor circuit protector,PowerPact,UL, CSA
    UL, CSA