Square D (Schneider Electric) HJL36150C Molded Case Circuit Breaker, 150A, 600VAC/250VDC, 3-Pole, Thermal Magnetic, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 150A, 600VAC/250VDC, 3-Pole, Thermal Magnetic, Unit Mount - HJL36150C
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 150A, 600VAC/250VDC, 3-Pole, Thermal Magnetic, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36150C
    SKU: 25528125
    $8,209.71
    Checking Pricing
         
    Amps:150A
    Interrupting Rating:250VDC-250VDC-600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC-20kA @ 250VDC
    Voltage (Volts):250 V DC-250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36150C
    • Voltage (Volts) 250 V DC-250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 150A
    • Interrupting Rating 250VDC-250VDC-600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC-20kA @ 250VDC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 150A,100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC-20 kA 250 V DC,250 V DC-600 V AC,150 A,150 A,1700 A,900 A,250 V DC-600 V AC,J,circuit breaker,thermal-magnetic,unit mount