Square D (Schneider Electric) HJL36100U31X PowerPact™ H-Frame Molded Case Circuit Breaker, 3-Pole, 600V | Graybar Store
     
Square D (Schneider Electric) - PowerPact™ H-Frame Molded Case Circuit Breaker, 3-Pole, 600V - HJL36100U31X
+ / - Hover over image to Zoom
Other Views

    PowerPact™ H-Frame Molded Case Circuit Breaker, 3-Pole, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36100U31X
    SKU: 25566538
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Mounting Type:Unit Mount
    Number of Poles:3-Pole
    Amps:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36100U31X
    • UNSPSC 39121616
    • Amps 100A
    • Mounting Type Unit Mount
    Product Overview:
    PowerPact™ H Frame molded case circuit breaker, 600V, 3-Pole, 25kA, unit mount