Square D (Schneider Electric) HJL26150C PowerPact Molded Case Circuit Breaker, H-Frame, 2-Pole, 150A, 600VAC/250VDC, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - PowerPact Molded Case Circuit Breaker, H-Frame, 2-Pole, 150A, 600VAC/250VDC, Unit Mount - HJL26150C
+ / - Hover over image to Zoom
Other Views

    PowerPact Molded Case Circuit Breaker, H-Frame, 2-Pole, 150A, 600VAC/250VDC, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL26150C
    SKU: 25989720
    $6,790.12
    Checking Pricing
         
    Amps:150A
    Mounting Type:Unit Mount
    Pole:2-Pole
    Voltage (Volts):600VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL26150C
    • Voltage (Volts) 600VAC/250VDC
    • Amps 150A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Country of Origin US - USA
    Product Overview:
    PowerPact Molded Case Circuit Breaker, H-Frame, 2-Pole, 150A, 600VAC/250VDC, Unit Mount