Hoffman (nVent) HJB1816HWPL2LG Flat Hinged Latch Window Cover Enclosure, Fiberglass, 19.31 x 17.31 x 9.58 in. | Graybar Store
     
Hoffman (nVent) - Flat Hinged Latch Window Cover Enclosure, Fiberglass, 19.31 x 17.31 x 9.58 in. - HJB1816HWPL2LG
+ / - Hover over image to Zoom
Other Views

    Flat Hinged Latch Window Cover Enclosure, Fiberglass, 19.31 x 17.31 x 9.58 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: HJB1816HWPL2LG
    SKU: 25152618
    $381.61
    Checking Pricing
         
    Depth:9.58 in.
    Height (Inches):17.31 in.
    Width (Inches):19.31
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # HJB1816HWPL2LG
    • Type Flat Cover With Latches, Type 4X
    • UNSPSC 39121324
    • Depth 9.58 in.
    • Height (Inches) 17.31 in.
    Product Overview:
    Flat Hinged Latch Wndw Cvr Encl, Bulletin HJ (Fiberglass Hoffman J Series), Size/Dims: 19.31x17.31x9.58, Material/Finish: Fiberglass
    Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security. Compression-Molded Fiberglass Construction, Overlapping Solid- And Window-Cover Models Are Available, Windows Are Clear Polycarbonate, Cover Fastens With Padlockable Type 316 Stainless Steel Latches, Type 304 Stainless Steel Piano Hinges, Integral Mounting Brackets, Enclosures Protect Equipment And Operators From Indirect Electrical Contact, Material Is Halogen Free Standard UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, Enclosure flammability per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 217184: Type 3, 3R, 4, 4X, 12, 1