Square D (Schneider Electric) HJA36150U31X Molded Case Circuit Breaker, 150A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 150A, 600V, Plug-In - HJA36150U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 150A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJA36150U31X
    SKU: 25640660
    $4,896.31
    Checking Pricing
         
    Amps:150A
    Interrupting Rating:600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJA36150U31X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 150A
    • Interrupting Rating 600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 150A,100 kA 240 V AC-65 kA 480 V AC-25 kA 600 V AC,600 V AC,150 A,150 A,600 V AC,J,circuit breaker,electronic standard Micrologic 3.2 LI,plug-in