Hoffman (nVent) HJ1816HWLG Flat Hinged Screw Cover Enclosure, 19.31 x 17.31 x 9.58 in. | Graybar Store
     
Hoffman (nVent) - Flat Hinged Screw Cover Enclosure, 19.31 x 17.31 x 9.58 in. - HJ1816HWLG
+ / - Hover over image to Zoom
Other Views

    Flat Hinged Screw Cover Enclosure, 19.31 x 17.31 x 9.58 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: HJ1816HWLG
    SKU: 25152512
    $228.57
    Checking Pricing
         
    Depth:9.58 in.
    Height:17.31 in.
    Width:19.31 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # HJ1816HWLG
    • Type Flat Cover With Screws, Type 4X
    • UNSPSC 39121324
    • Depth 9.58 in.
    • Height 17.31 in.
    Product Overview:
    Flat Hinged Screw Cvr Encl, Bulletin HJ (Fiberglass Hoffman J Series), Size/Dims: 19.31x17.31x9.58, Material/Finish: Fiberglass
    Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility., Compression-Molded Fiberglass Construction, Overlapping Flat, Solid-Covers , Cover Fastens With Screws, Type 304 Stainless Steel Piano Hinges On Hinged Models, Integral Mounting Brackets, Enclosures Protect Equipment And Operators From Indirect Electrical Contact, Material Is Halogen Free Standard UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, Enclosure flammability per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 217184: Type 3, 3R, 4, 4X, 12, 1