Hubbell Wiring Device - Kellems HJ1041BPK25 Kellems® Juniors® Miniature Cord Connector, Nylon, 1/2 in., 0.31 to 0.38 in., Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Juniors® Miniature Cord Connector, Nylon, 1/2 in., 0.31 to 0.38 in., Black - HJ1041BPK25
+ / - Hover over image to Zoom
Other Views

    Kellems® Juniors® Miniature Cord Connector, Nylon, 1/2 in., 0.31 to 0.38 in., Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HJ1041BPK25
    SKU: 99525431
    $166.21
    Checking Pricing
         
    Cable Range (Inches):0.31 to 0.38 in.
    Additional Features:Standard Product
    Color:Black
    Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HJ1041BPK25
    • Color Black
    • UNSPSC 39121431
    • Additional Features Standard Product
    • Cable Range (Inches) 0.31 to 0.38 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .31-.38", 1/2", Black