Hubbell Wiring Device - Kellems HJ1005GPK25 Kellems® Juniors® Miniature Cord Connector, Nylon, 3/8 in., 0.21 to 0.28 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Juniors® Miniature Cord Connector, Nylon, 3/8 in., 0.21 to 0.28 in., Grey - HJ1005GPK25
+ / - Hover over image to Zoom
Other Views

    Kellems® Juniors® Miniature Cord Connector, Nylon, 3/8 in., 0.21 to 0.28 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HJ1005GPK25
    SKU: 99522725
    $82.31
    Checking Pricing
         
    Additional Features:99522725
    Size:0.21 to 0.28 in.
    Color:Grey
    Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HJ1005GPK25
    • Color Grey
    • Size 0.21 to 0.28 in.
    • UNSPSC 39121431
    • Additional Features 99522725
    • Materials Aluminum
    • Standard UL 514B, IP66, Wet Location when used with a Nylon Washer
    • SKU Spec Sheet
      HJ1005GPK25 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .21-.28", 3/8", Gray