Hoffman (nVent) F1010G12 Hinged Cover Wireway Straight Section, NEMAType 1, Grey, 10x10, 12 ft. L | Graybar Store
     
Hoffman (nVent) - Hinged Cover Wireway Straight Section, NEMAType 1, Grey, 10x10, 12 ft. L - F1010G12
+ / - Hover over image to Zoom
Other Views

    Hinged Cover Wireway Straight Section, NEMAType 1, Grey, 10x10, 12 ft. L

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1010G12
    SKU: 96098113
    $74.47
    Checking Pricing
         
    Length:12 in.
    Color / Finish:Painted Steel
    Brand or Series:Hoffman
    Dimensions:12 in. x 10 in. x 10 in.
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1010G12
    • Dimensions 12 in. x 10 in. x 10 in.
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Knockouts FALSE
    • Length 12 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      F1010G12 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Hinged Cover Wireway Straight Section made of steel with grey polyester powder finish. The wireway measures 10 inch Width x 12 in. Length x 10 Height.
    Available in lengths from 12.00 in. (305 mm), with or without knockouts.