Hoffman (nVent) F44G18 Hinged Cover | Graybar Store
Hoffman (nVent) - Hinged Cover - F44G18
+ / - Hover over image to Zoom
Other Views

    Hinged Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44G18
    SKU: 25084252
    $20.78
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Painted Steel
    Dimensions:18 x 4 x 4 in.
    Brand or Series:Hoffman
    Length:18 in.
    Knockouts:FALSE
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44G18
    • Dimensions 18 x 4 x 4 in.
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Knockouts FALSE
    • Length 18 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F44G18 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40 (Type 1 & 3R Wireway and Trough), Size/Dims: 4.00x4.00x18.00, Material/Finish: Steel/Gray
    Available in lengths from 12.00 in. (305 mm), with or without knockouts.