L. H. Dottie HS16C High Speed Drill Bit, 1/4 in. x 4 in., Carded | Graybar Store
     
L. H. Dottie - High Speed Drill Bit, 1/4 in. x 4 in., Carded - HS16C
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 1/4 in. x 4 in., Carded

    Manufacturer: L. H. Dottie
    Manufacturer #: HS16C
    SKU: 25321644
    $8.46
    Checking Pricing
         
    Packaging:Carded
    Point Type:135° Split Point
    Length:4 in.
    Tip Style:Split Point
    Size:1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS16C
    • Size 1/4 in.
    • Type Replacement Drill
    • UNSPSC 23241634
    • Finish Natural
    • Length 4 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Tip Style Split Point
    • For Use With Steel, Steel Forging, Cast Iron, Other Work Materials
    • Packaging Carded
    • SKU Spec Sheet
      HS16C Spec Sheet
    • ECCN EAR99
    Product Overview:
    4 x 1/4-inch high speed steel drill bit. Carded.
    • Heavy duty web construction for strength and durability
    • Provides accurate drilling without a center punch
    • High speed steel features a black shank and gold flute
    • 135 degree split point begins drilling immediately, minimizing bit walk
    • Laser-etched markings for easy identification