American Polywater WPJ-320 High Performance Lubricant, 2-1/2 Gallon | Graybar Store
     
American Polywater - High Performance Lubricant, 2-1/2 Gallon - WPJ-320
+ / - Hover over image to Zoom
Other Views

    High Performance Lubricant, 2-1/2 Gallon

    Manufacturer: American Polywater
    Manufacturer #: WPJ-320
    SKU: 25312270
    $94.47
    Checking Pricing
         
    Size:2-1/2 gal
    Package Quantity:2 per Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # WPJ-320
    • Size 2-1/2 gal
    • Application Cable Pulling
    • UNSPSC 15121520
    • Flammability Rating Non-Flammable
    • Package Quantity 2 per Case
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polywater® High Performance Lubricant, Size: 2-1/2 gallon jug Pourable Cream Gel.
    Polywater® J High Performance Winter Grade Wire and Cable Pulling Lubricant