GE Lighting GE296HO-MVPS-N High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start, 204W Max, 1 or 2 Lamp | Graybar Store
     
GE Lighting - High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start, 204W Max, 1 or 2  Lamp - GE296HO-MVPS-N
+ / - Hover over image to Zoom
Other Views

    High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start, 204W Max, 1 or 2 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE296HO-MVPS-N
    SKU: 25691904
    $49.23
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120/277
    Lamp Watts:204W
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:35727
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE296HO-MVPS-N
    • UNSPSC 39111801
    • Alternate Manufacturer Part No. 35727
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • Lamp Watts 204W
    • No. of Lamps 1 or 2
    • ECCN EAR99
    Product Overview:
    Multi-Volt ProLine™ 120/277V normal ballast factor, electronic program/rapid start ballast for use with (1 or 2) F96T12HO lamps, 10 per case.
    • Electronic ballasts for all general fluorescent applications
    • Extends lamp life in frequently switched applications
    • Reduced lamp replacement cost. Ideal for use with occupancy sensors
    • Cold temperature -20°F minimum starting temperature