3M 8882-D High Gel Re-Enterable Encapsulant | Graybar Store
3M - High Gel Re-Enterable Encapsulant - 8882-D
+ / - Hover over image to Zoom
Other Views

    High Gel Re-Enterable Encapsulant

    Manufacturer: 3M
    Manufacturer #: 8882-D
    SKU: 22076471
    Checking Pricing
    Color:Transparent Amber
    Size:659 ml
    Use With:Filled Cable; Telephone Splice Connectors
    Package Quantity:10 per Guard Bag
    Material:Two-Part Non-Urethane
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8882-D
    • Color Transparent Amber
    • Size 659 ml
    • UNSPSC 39121718
    • Package Quantity 10 per Guard Bag
    Product Overview:
    3M™ 8882 High Gel Re-Enterable Encapsulant, Two-Part Non-Urethane, Package Quantity: 10 per Guard Bag, Transparent Amber, Adhesive Type: Encapsulant