Broan-NuTone L500 Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 514 CFM, 3.3 Sones, 2.2 A, Sound Insulated | Graybar Store
     
Broan-NuTone - Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 514 CFM, 3.3 Sones, 2.2 A, Sound Insulated - L500
+ / - Hover over image to Zoom
Other Views

    Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 514 CFM, 3.3 Sones, 2.2 A, Sound Insulated

    Manufacturer: Broan-NuTone
    Manufacturer #: L500
    SKU: 99504216
    $412.67
    Checking Pricing
         
    Grill Size:14 L x 23-1/4 W in.
    Housing Dimensions:21-1/2 L x 12-1/4 W x 11-3/4 H in.
    Additional Features:Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    CFM:512 and 514 CFM
    Sones:3.2 or 3.3
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # L500
    • UNSPSC 40101500
    • Additional Features Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    • CFM 512 and 514 CFM
    • Grill Size 14 L x 23-1/4 W in.
    Product Overview:
    L500 Series High Capacity Ventilator, CFM: 512 (Vertical); 514 (Horizontal), Housing Dimensions: 21-1/2 L x 12-1/4 W x 11-3/4 H in, Finish: White Painted Metal (Grill), Sones: 3.2 (Vertical); 3.3 (Horizontal), Grill Size: 23-1/4 W x 14 L in