Broan-NuTone L400 Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 434 CFM, 2.3 Sones, 1.4 A, Sound Insulated | Graybar Store
     
Broan-NuTone - Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 434 CFM, 2.3 Sones, 1.4 A, Sound Insulated - L400
+ / - Hover over image to Zoom
Other Views

    Light Commercial Fan, Duct Horizontally/Vertically, Metal Grille, 434 CFM, 2.3 Sones, 1.4 A, Sound Insulated

    Manufacturer: Broan-NuTone
    Manufacturer #: L400
    SKU: 99504214
    $338.20
    Checking Pricing
         
    Grill Size:14 L x 23-1/4 W in.
    Housing Dimensions:21-1/2 L x 12-1/4 W x 11-3/4 in. H
    Additional Features:Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    CFM:434
    Sones:2.3 or 2.6
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # L400
    • UNSPSC 40101500
    • Additional Features Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    • CFM 434
    • Grill Size 14 L x 23-1/4 W in.
    • Housing Dimensions 21-1/2 L x 12-1/4 W x 11-3/4 in. H
    • Package Quantity 1 per Pack
    • Sones 2.3 or 2.6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    L400 Series High Capacity Ventilator, CFM: 416 (Vertical); 434 (Horizontal), Housing Dimensions: 21-1/2 L x 12-1/4 W x 11-3/4 H in, Finish: White Painted Metal (Grill), Sones: 2.3 (Horizontal); 2.6 (Vertical), Grill Size: 23-1/4 W x 14 L in