Klein Tools D507-12 High Capacity Adjustable Wrenches with Plastic Dipped Handle | Graybar Store
     
Klein Tools - High Capacity Adjustable Wrenches with Plastic Dipped Handle - D507-12
+ / - Hover over image to Zoom
Other Views

    High Capacity Adjustable Wrenches with Plastic Dipped Handle

    Manufacturer: Klein Tools
    Manufacturer #: D507-12
    SKU: 89002698
    $71.23
    Checking Pricing
         
    Additional Features:Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    Jaw Capacity (Inches):1-1/2 in.
    Length:12-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D507-12
    • Application Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    • Type Adjustable Wrenches - High Capacity
    • UNSPSC 27111707
    • Additional Features Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    • Finish Chrome Finish
    • Handle Material Plastic Dipped
    • Jaw Capacity (Inches) 1-1/2 in.
    • Length 12-3/8 in.
    • Materials Heat Treated Steel
    • SKU Spec Sheet
      D507-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    12'' Adjustable Wrench Extra Capacity, Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.