GE Lighting GES10048TLC3D-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GES10048TLC3D-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GES10048TLC3D-5
    SKU: 25123515
    $114.42
    Checking Pricing
         
    Lamp Watts:100W
    Input Voltage:120/480 V
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES10048TLC3D-5
    • UNSPSC 39111801
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Electromagnetic
    • Input Voltage 120/480 V
    Product Overview:
    HID Ballast, Lamp Type: High Pressure Sodium, Ballast Circuit Type: HX-HPF, Electromagnetic, Input Voltage: 120/480 V, Lamp Watts: 100 W