Hubbell Premise Wiring HI607EE Copper Patch Cables, 7 ft., Black, RJ-45, Cat 6e | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 7 ft., Black, RJ-45, Cat 6e - HI607EE
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Black, RJ-45, Cat 6e

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HI607EE
    SKU: 25130580
    $90.70
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HI607EE
    • Color Black
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6e, 7 ft, Black, RJ-45