Hubbell Premise Wiring HI14XGY HI-Impact Surface Mount Box, High Impact Thermoplastic, Surface Mount, 1 Port, Grey, 5.51 x 3.15 x 3.52 in. | Graybar Store
     
Hubbell Premise Wiring - HI-Impact Surface Mount Box, High Impact Thermoplastic, Surface Mount, 1 Port, Grey, 5.51 x 3.15 x 3.52 in. - HI14XGY
+ / - Hover over image to Zoom
Other Views

    HI-Impact Surface Mount Box, High Impact Thermoplastic, Surface Mount, 1 Port, Grey, 5.51 x 3.15 x 3.52 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HI14XGY
    SKU: 25130997
    $84.83
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Grey
    Dimensions (Inches):5.51 in. x 3.15 in. x 3.52 in.
    Use With:Supporting All Hi-Impact Media Type
    Part Number:HI14XGY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HI14XGY
    • Color Grey
    • Part Number HI14XGY
    • No. of Ports 1
    • UNSPSC 43223306
    • Dimensions (Inches) 5.51 in. x 3.15 in. x 3.52 in.
    • Made Of High-Impact Thermoplastic
    • Mounting Surface Mount
    • Use With Supporting All Hi-Impact Media Type
    • ECCN EAR99
    • Country of Origin FI - Finland
    Product Overview:
    HI-Impact Surface Mount Box, High Impact Thermoplastic, Surface Mount, 1, Grey, 5.51 x 3.15 x 3.52 in