Bulwark VMV4HV RG 3XL Hi Visibility Flame Resistant Safety Vest, Size 3XL | Graybar Store
     
Bulwark - Hi Visibility Flame Resistant Safety Vest, Size 3XL - VMV4HV RG 3XL
+ / - Hover over image to Zoom
Other Views

    Hi Visibility Flame Resistant Safety Vest, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: VMV4HV RG 3XL
    SKU: 25798260
    $70.36
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
    Closure Type:Hook and loop front closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # VMV4HV RG 3XL
    • Color Yellow/Green
    • Gender Mens
    • Size 3XL
    • Closure Type Hook and loop front closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Parallel striping, front and back, 360 degree visibility, Applied 2 FR silver reflective striping, Hook and loop front closure, Hook and loop adjustable sides (dual sizing), Bulwark reseller hang tag