Bulwark JXN6YE RG S Hi Visibility Breathable Rainwear, Yellow, Size S | Graybar Store
     
Bulwark - Hi Visibility Breathable Rainwear, Yellow, Size S - JXN6YE RG S
+ / - Hover over image to Zoom
Other Views

    Hi Visibility Breathable Rainwear, Yellow, Size S

    Manufacturer: Bulwark
    Manufacturer #: JXN6YE RG S
    SKU: 25798672
    $167.23
    Checking Pricing
    Items sold in feet or each.
         
    Size:S
    Gender:Mens
    Color:Yellow
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JXN6YE RG S
    • Color Yellow
    • Gender Mens
    • Size S
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non conductive durable hardwear. 2 inch reflective striping. Two patch pockets with flaps. Vented back with D ring access. Take up tabs on cuffs. Elasticized shoulder straps withn on conductive adjustable hardwear. Take up tabs at ankles.