Lutron Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming | Graybar Store
     
Lutron - Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming
+ / - Hover over image to Zoom
Other Views

    Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming

    Manufacturer: Lutron
         

    Hi-lume® 3D architectural electronic dimming ballasts are designed to meet the most demanding lighting requirements. Hi-lume 3D ballasts enable you to provide the ideal visual environment for any application.

    • Manufacturer Lutron
    • Ballast Technology Electronic, Dimming
    • Lamp Type T5 Twin-Tube Fluorescent
    • Series Hi-Lume 3D
    • Starting method Programmed/Rapid Start
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    Input Voltage
    Min. Starting Temp. (Degrees F)
    Ballast Factor
    Price
    H3DT540GU110
    25421442
    1
    40W
    120/277
    50
    0.95
    $145.98 / EA
    SKU
    25421442
    No. of Lamps
    1
    Lamp Watts
    40W
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50
    Ballast Factor
    0.95
    $145.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    H3DT540GU210
    25414673
    2
    40W
    120/277
    50
    0.95
    $145.98 / EA
    SKU
    25414673
    No. of Lamps
    2
    Lamp Watts
    40W
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50
    Ballast Factor
    0.95
    $145.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    H3DT554CU210
    25421439
    2
    54W
    120/277
    50
    0.95
    $123.08 / EA
    SKU
    25421439
    No. of Lamps
    2
    Lamp Watts
    54W
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50
    Ballast Factor
    0.95
    $123.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    H3DT540GU310
    25421443
    3
    40W
    120/277
    50
    0.95
    $145.98 / EA
    SKU
    25421443
    No. of Lamps
    3
    Lamp Watts
    40W
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50
    Ballast Factor
    0.95
    $145.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock