Bussmann (Eaton) HHX In-Line Fuse Holder, 60A, 32V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 60A, 32V - HHX
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 60A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHX
    SKU: 97227631
    $34.16
    Checking Pricing
         
    Amps:60A
    Connection:6 AWG Red Lead Wire
    Voltage Rating:32 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHX
    • Mounting Style Firewall
    • UNSPSC 39121624
    • Amps 60A
    • Fuse Dimension 3.35 in. Length x 1.37 in. Height
    • Voltage Rating 32 V DC
    • Connection 6 AWG Red Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    60AMP 32V IN LINE FUSE HLDR
    60AMP 32V IN LINE FUSE HLDR