Bussmann (Eaton) HHL In-Line Fuse Holder, 16A, 32V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 16A, 32V - HHL
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 16A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHL
    SKU: 97227629
    $6.29
    Checking Pricing
         
    Additional Features:Body Material Withstands High Temperature, Protective Cover Has Removable Straps
    Amps:16A
    Connection:16 AWG Black Lead Wire
    Voltage Rating:32 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHL
    • UNSPSC 39121624
    • Additional Features Body Material Withstands High Temperature, Protective Cover Has Removable Straps
    • Amps 16A
    • Fuse Dimension 1.56 In Length x 0.41 In Width x 0.59 In Height
    • Voltage Rating 32 Vdc
    • Connection 16 AWG Black Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    16AMP 32V IN LINE FUSE HLDR
    16AMP 32V IN LINE FUSE HLDR