Bussmann (Eaton) HHG Fuse Holder, 30A, 32V, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Holder, 30A, 32V, 1-Pole - HHG
+ / - Hover over image to Zoom
Other Views

    Fuse Holder, 30A, 32V, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHG
    SKU: 99426653
    $7.08
    Checking Pricing
         
    Additional Features:For Use With ATC Blade Type Fuse
    Amps:24A
    Connection:12 AWG Yellow Lead Wire
    Voltage Rating:32 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHG
    • UNSPSC 39121624
    • Additional Features For Use With ATC Blade Type Fuse
    • Amps 24A
    • Fuse Dimension 1.125 in. Length
    • Voltage Rating 32 V DC
    • Connection 12 AWG Yellow Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Fuse Holders, Holders, Type: #12 Leadwire, Number of Poles: 3-30 Amp, For Use With: 32 VAC, Amp Rating: 1 Pole, Voltage Rating: Thermoplastic, : In Line, : 1.125 Length Inch, : ATC Blade Type Fuse, : Fuseholder with Cover, 4 Inch Yellow Wire
    Fuse Holders, Holders, Type: #12 Leadwire, Number of Poles: 3-30 Amp, For Use With: 32 VAC, Amp Rating: 1 Pole, Voltage Rating: Thermoplastic, : In Line, : 1.125 Length Inch, : ATC Blade Type Fuse, : Fuseholder with Cover, 4 Inch Yellow Wire