Bussmann (Eaton) HHD In-Line Fuse Holder, 24A, 32V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 24A, 32V - HHD
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 24A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHD
    SKU: 94035643
    $5.80
    Checking Pricing
         
    Additional Features:For Use With ATC Blade Type Fuse
    Amps:24A
    Connection:12 AWG Yellow Lead Wire
    Voltage Rating:32 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHD
    • UNSPSC 39121624
    • Additional Features For Use With ATC Blade Type Fuse
    • Amps 24A
    • Fuse Dimension 1.125 In Length
    • Voltage Rating 32 Vdc
    • Connection 12 AWG Yellow Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    24AMP 32V IN LINE FUSE HLDR
    24AMP 32V IN LINE FUSE HLDR