Unistrut HHCS050150EG Electro-Galvanized Hex Head Screw, 1/2 in. | Graybar Store
     
Unistrut - Electro-Galvanized Hex Head Screw, 1/2 in. - HHCS050150EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Hex Head Screw, 1/2 in.

    Manufacturer: Unistrut
    Manufacturer #: HHCS050150EG
    SKU: 88321095
    $1.60
    Checking Pricing
         
    Color / Finish:Electro-Galvanized Conforming To ASTM B633 Type III SC1
    Material:ASTM A576 GR1015 Modified Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HHCS050150EG
    • UNSPSC 40141700
    • Color / Finish Electro-Galvanized Conforming To ASTM B633 Type III SC1
    • Material ASTM A576 GR1015 Modified Steel
    • ECCN EAR99
    Product Overview:
    Unistrut HHCS050150EG Screw, ASTM A576 GR1015 Modified Steel, 1-1/2 IN Length, Thread Size: 1/2 IN, Hexagonal Head, Electro-Galvanized Conforming To ASTM B633 Type III SC1, For Use With 1-5/8 IN Channel