Bussmann (Eaton) HHC In-Line Fuse Holder, 16A, 32V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 16A, 32V - HHC
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 16A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHC
    SKU: 88051349
    $6.07
    Checking Pricing
         
    Additional Features:For Use With ATC Blade Type Fuse
    Amps:16A
    Connection:16 AWG Black Lead Wire
    Voltage Rating:32 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHC
    • UNSPSC 39121624
    • Additional Features For Use With ATC Blade Type Fuse
    • Amps 16A
    • Fuse Dimension 1.125 In Length
    • Voltage Rating 32 Vdc
    • Connection 16 AWG Black Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    16AMP 32V IN LINE FUSE HLDR
    16AMP 32V IN LINE FUSE HLDR