Crouse Hinds (Eaton) HGLL 10 Grounding Bushing, Malleable Iron with Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 6 to 3 AWG, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Malleable Iron with Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 6 to 3 AWG, 4 in. - HGLL 10
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron with Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 6 to 3 AWG, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL 10
    SKU: 92082757
    $129.19
    Checking Pricing
         
    Lug Capacity:6 to 3 AWG
    Additional Features:With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 120 Lb per 100
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL 10
    • UNSPSC 39121312
    • Additional Features With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 120 Lb per 100
    • Installation Threaded
    • Lug Capacity 6 to 3 AWG
    • Lug Type Aluminum
    Product Overview:
    Grounding bushing joins 6 to 3 AWG conduit to 4 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.