Square D (Schneider Electric) HGL36020T Molded Case Circuit Breaker, 20A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 20A, 600V - HGL36020T
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 20A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36020T
    SKU: 25500658
    $1,936.95
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):250 V DC-250 V DC-500 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36020T
    • Voltage (Volts) 250 V DC-250 V DC-500 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 20A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 20A