Square D (Schneider Electric) HGL36000S15 PowerPact Automatic Molded Case Switch, 150A, 600V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - PowerPact Automatic Molded Case Switch, 150A, 600V, Unit Mount - HGL36000S15
+ / - Hover over image to Zoom
Other Views

    PowerPact Automatic Molded Case Switch, 150A, 600V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36000S15
    SKU: 25049744
    $2,428.10
    Checking Pricing
         
    Amps:150A
    Mounting Type:Unit Mount
    Voltage (Volts):600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36000S15
    • Voltage (Volts) 600 V
    • UNSPSC 39122245
    • Amps 150A
    • Mounting Type Unit Mount
    • ECCN EAR99
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 150A,150 A,3P,600 V,Automatic molded case switch,Powerpact,UL,unit mount
    UL