L-Com HG2402RD-RSF Rubber Duck Antenna, 2.4 GHz | Graybar Store
     
L-Com - Rubber Duck Antenna, 2.4 GHz - HG2402RD-RSF
+ / - Hover over image to Zoom
Other Views

    Rubber Duck Antenna, 2.4 GHz

    Manufacturer: L-Com
    Manufacturer #: HG2402RD-RSF
    SKU: 25438495
    $10.12
    Checking Pricing
         
    Length:4.13 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # HG2402RD-RSF
    • Length 4.13 in. L
    • For Use With Access Point
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    2.4 GHz 2 dBi Rubber Duck Antenna - RP-SMA Plug Connector