CommScope Uniprise HFTP-J10G SHIELDED OUTLET Uniprise Ultra 10® HFTP-J10G Shielded High Density Information Outlet | Graybar Store
     
CommScope Uniprise - Uniprise Ultra 10® HFTP-J10G Shielded High Density Information Outlet - HFTP-J10G SHIELDED OUTLET
+ / - Hover over image to Zoom
Other Views

    Uniprise Ultra 10® HFTP-J10G Shielded High Density Information Outlet

    Manufacturer: CommScope Uniprise
    Manufacturer #: HFTP-J10G SHIELDED OUTLET
    SKU: 25480498
    $18.38
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Adapter Housing Color:Silver
    Packaging:25 per Package
    Alternate Manufacturer Part No.:760163527
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # HFTP-J10G SHIELDED OUTLET
    • Color Silver
    • Adapter Housing Color Silver
    • Alternate Manufacturer Part No. 760163527
    • Flammability Rating UL94 V-0
    • Wiring Configuration T568A/B
    • Packaging 25 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6a, UL 94 V-0, T568A/B, Silver, 25 per Package