CommScope Uniprise HFTP-HD6B-1U-24 High Density Modular Panel, Shielded, 1U, 24 Port | Graybar Store
     
CommScope Uniprise - High Density Modular Panel, Shielded, 1U, 24 Port - HFTP-HD6B-1U-24
+ / - Hover over image to Zoom
Other Views

    High Density Modular Panel, Shielded, 1U, 24 Port

    Manufacturer: CommScope Uniprise
    Manufacturer #: HFTP-HD6B-1U-24
    SKU: 25566259
    $121.61
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
    Alternate Manufacturer Part No.:760163436
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # HFTP-HD6B-1U-24
    • Termination Style EIA 19 inches Rack, IDC
    • No. of Ports 24
    • Rack Units 1
    • Alternate Manufacturer Part No. 760163436
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Rack, Shielded, T568A, T568B, EIA 19 in Rack, IDC, Black, 24, 1