Bussmann (Eaton) HFA-HH In-Line Fuse Holder, 20A, 250V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 20A, 250V - HFA-HH
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 20A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HFA-HH
    SKU: 88051342
    $38.25
    Checking Pricing
         
    Additional Features:Waterproof, High Temperature, Flame Retardant, For Used With 1/4 In X 1-1/4 In Fuse
    Amps:20A
    Connection:1/4 In Quick Connect Terminal
    Material:Phenolic Body
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HFA-HH
    • Application Supplemental, Low Voltage, Low Amperage Control Circuits
    • UNSPSC 39121624
    • Additional Features Waterproof, High Temperature, Flame Retardant, For Used With 1/4 In X 1-1/4 In Fuse
    • Amps 20A
    • Fuse Dimension 0.80 In Diameter
    • Material Phenolic Body
    • Voltage Rating 250 V
    • Connection 1/4 In Quick Connect Terminal
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    20AMP 250V IN LINE FUSE HLDR
    20AMP 250V IN LINE FUSE HLDR