TPI Corporation HF686TC Fan Forced Portable Unit Heater, 680 Bulldog Series, 240/208V, 1 Phase, 5600/4200W, 19107/14330 BTU | Graybar Store
     
TPI Corporation - Fan Forced Portable Unit Heater, 680 Bulldog Series, 240/208V, 1 Phase, 5600/4200W, 19107/14330 BTU - HF686TC
+ / - Hover over image to Zoom
Other Views

    Fan Forced Portable Unit Heater, 680 Bulldog Series, 240/208V, 1 Phase, 5600/4200W, 19107/14330 BTU

    Manufacturer: TPI Corporation
    Manufacturer #: HF686TC
    SKU: 22040021
    $313.53
    Checking Pricing
         
    Phase:1
    Size:13-1/2 Width X 17-1/2 Height X 11-1/2 Depth IN
    Voltage Rating:240/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # HF686TC
    • Size 13-1/2 Width X 17-1/2 Height X 11-1/2 Depth IN
    • Type Bulldog Fan Forced
    • UNSPSC 40101800
    • Materials Steel
    • Mounting Wall/Floor/Ceiling
    • Phase 1
    • Voltage Rating 240/208V
    • SKU Spec Sheet
      HF686TC Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Bulldog Fan Forced Portable Unit Heater, Maximum Operating Temperature- 85 (Thermostat) DEG F 1 PH, 5600/4200 WTT, 240/208V, Wall Mounting/Floor/Ceiling, Steel Housing Material, Dimensions- 13-1/2 Width X 17-1/2 Height X 11-1/2 Depth IN, 1910 BTU