TPI Corporation HF5605T Fan Forced Unit Heater, 5600 Series, Multiple Wattage, 240/208V, 1 Phase, 5000/4165/3332/2500 and 3750/3123/2500/1874W | Graybar Store
     
TPI Corporation - Fan Forced Unit Heater, 5600 Series, Multiple Wattage, 240/208V, 1 Phase, 5000/4165/3332/2500 and 3750/3123/2500/1874W - HF5605T
+ / - Hover over image to Zoom
Other Views

    Fan Forced Unit Heater, 5600 Series, Multiple Wattage, 240/208V, 1 Phase, 5000/4165/3332/2500 and 3750/3123/2500/1874W

    Manufacturer: TPI Corporation
    Manufacturer #: HF5605T
    SKU: 25019591
    $800.51
    Checking Pricing
         
    Phase:1
    Size:14 Width X 14 Height X 12-11/16 Depth IN
    Voltage Rating:240;208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # HF5605T
    • Size 14 Width X 14 Height X 12-11/16 Depth IN
    • Type Fan Forced
    • UNSPSC 40101800
    • Materials Steel
    • Phase 1
    • Voltage Rating 240;208V
    • SKU Spec Sheet
      HF5605T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fan Forced Unit Heater, 1 PH, 5000/4165/3332/2500, 3750/3123/2500/1874 WTT, 240/208V, Bracket Mounting (Wall/Ceiling/Workbench), Steel Housing Material, Dimensions- 14 Width X 14 Height X 12-11/16 Depth IN