Hoffman (nVent) HF0516414 IP54 Filter Fan, 5 in. | Graybar Store
Hoffman (nVent) - IP54 Filter Fan, 5 in. - HF0516414
+ / - Hover over image to Zoom
Other Views

    IP54 Filter Fan, 5 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: HF0516414
    SKU: 25842905
    $183.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # HF0516414
    • UNSPSC 40101604
    Product Overview:
    IP54 5 in FF 115V 7035, Bulletin MCLF (Type 12 Filter Fans - HF Filter Fan), Material: ABS, Finish: Lt. Gray
    IP54 5 in FF 115V 7035, Bulletin MCLF (Type 12 Filter Fans - HF Filter Fan), Material: ABS, Finish: Lt. Gray