Bussmann (Eaton) HEB-JJB In-Line Midget Fuse Holder, 30A, 600V | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - In-Line Midget Fuse Holder, 30A, 600V - HEB-JJB
+ / - Hover over image to Zoom
Other Views

    In-Line Midget Fuse Holder, 30A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-JJB
    SKU: 99549319
    $95.06
    Checking Pricing
         
    Additional Features:1 Pole, Water Resistant, Non Breakaway
    Amps:30A
    Connection:(2) 10 AWG/(1) 6 AWG (Copper) Load Side Crimp Terminal, (2) 12 To 3 AWG (Copper) Line Side Set Screw
    Standard:UL, CSA, CE
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-JJB
    • UNSPSC 39121624
    • Additional Features 1 Pole, Water Resistant, Non Breakaway
    • Amps 30A
    • Fuse Type CC
    • Voltage Rating 600 V
    • Connection (2) 10 AWG/(1) 6 AWG (Copper) Load Side Crimp Terminal, (2) 12 To 3 AWG (Copper) Line Side Set Screw
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Midget - 13/32" x 1-1/2" Inline Fuseholder
    30A 600V Midget - 13/32" x 1-1/2" Inline Fuseholder