Hubbell Wiring Device - Kellems 02206012 Kellems® Heavy Duty Support Grip, Tin-Coated Bronze, Single Eye, Closed Mesh 30 in. L, 1.250 to 1.490 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Heavy Duty Support Grip, Tin-Coated Bronze, Single Eye, Closed Mesh 30 in. L, 1.250 to 1.490 in. - 02206012
+ / - Hover over image to Zoom
Other Views

    Kellems® Heavy Duty Support Grip, Tin-Coated Bronze, Single Eye, Closed Mesh 30 in. L, 1.250 to 1.490 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02206012
    SKU: 88147081
    $132.41
    Checking Pricing
         
    Mesh Length (Inches):30 in.
    Break Load:428 lb.
    Cable Range (Inches):1.25 to 1.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02206012
    • UNSPSC 39121719
    • Break Load 428 lb.
    • Cable Range (Inches) 1.25 to 1.49 in.
    Product Overview:
    Kellems® Heavy Duty Support Grip, Cable Diameter (Inches): 1.25 to 1.49, Break Load: 428 lb, Mylar (Tag); Stainless Steel (Eye); Tin-Coated Bronze (Strand), Mesh Length (Inches): 30 in