Pass and Seymour (Legrand) 5351-I Heavy-Duty 20A 125V Straight Blade Single Receptacle, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Heavy-Duty 20A 125V Straight Blade Single Receptacle, Ivory - 5351-I
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty 20A 125V Straight Blade Single Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5351-I
    SKU: 88206468
    $19.85
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Ivory
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5351-I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Steel
    • Voltage Rating 125 V AC
    • SKU Spec Sheet
      5351-I Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Heavy-Duty Spec Grade Single Receptacle, Side Wired, 125V AC, 20A, Ivory, Steel