Jonard Tools JIC-183 Heavy Duty Scissor With Wire Stripper | Graybar Store
Jonard Tools - Heavy Duty Scissor With Wire Stripper - JIC-183
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Scissor With Wire Stripper

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-183
    SKU: 25701696
    Checking Pricing
    Capacity:12 AWG, 14 AWG, 18 AWG
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-183
    • Capacity 12 AWG, 14 AWG, 18 AWG
    Product Overview:
    FCC-300 - Universal Fiber Connector CleanerFCC-300 - Universal Fiber Connector Cleaner
    Heavy duty multi-function scissor designed to cut copper aluminum leather plastic and other materials. Not designed to cut stainless steel or other hardened/heat treated metals. Three stripping holes marked 1.0 1.5 2.0 which is equivalent to 18 14 & 12 AWG wire. One blade serrated for a secure grip and handles are dual component polypropylene and TPR. Includes safety locking mechanism and adjustment screw.