Intermatic KM2ST-1G Heavy Duty Mechanical In-Wall Timer, 120V | Graybar Store
     
Intermatic - Heavy Duty Mechanical In-Wall Timer, 120V - KM2ST-1G
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Mechanical In-Wall Timer, 120V

    Manufacturer: Intermatic
    Manufacturer #: KM2ST-1G
    SKU: 25201184
    $39.91
    Checking Pricing
         
    Voltage (Volts):120
    Amps:20A
    Time Cycle:24 hr
    Color:White
    Clock Motor Voltage:1 HP @ 120 V
    Switch Type:1SPST
    Use With:Fluorescent and Compact Fluorescent Lights
    HP Rating:1 hp
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # KM2ST-1G
    • Color White
    • Voltage (Volts) 120
    • Application Indoor/Outdoor, CFLs Lighting, HVACR, Fans, Pumps, Office Machines
    • Type Electromechanical In-Wall
    • UNSPSC 39122208
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Amps 20A
    • Clock Motor Voltage 1 HP @ 120 V
    • Connection Type Wire Lead
    • Contact Configuration 1 NO
    • HP Rating 1 hp
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Temperature Rating -40 to 82°C
    • Time Cycle 24 hr
    • Timer Range 20 MIN - 24 HR
    • Use With Fluorescent and Compact Fluorescent Lights
    • SKU Spec Sheet
      KM2ST-1G Specification Sheet
      KM2ST-1G Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Heavy Duty Mechanical In-Wall Timer, Black; White, Voltage (Volts): 120 V AC, Amps: 20 A, Clock Motor Voltage: 120 V AC, Switch Type: SPST
    The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 1 Gang he KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and ot